Abbotsford
pancpp48hdvnswbl

PANDUIT CPP48HDVNSWBL 48-Port 1RU Mini-Com High Density Unshielded Modular Patch Panel, Black

Price $223.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CPP48HDVNSWBL
Documents Documents

Description

Mini Com 48-port modular high density patch panel in black, has vertical numbering sequence, (1RU).Mini-Com High Density Patch Panels are ideal for multi-media applications. Flat and angled designs are available in various port densities to fit most needs. Flush mount style includes pre-numbered ports or area for adhesive labeling, select faceplate style panels with label pockets include pre-numbered labels and covers. Angled patch panels are available for applications in which rack space is limited. The design allows cable to flow to each side of the rack, minimizing the need for horizontal cable managers and increasing the density of the rack space. High density patch panels can mount on a standard 19" rack or a 23" rack when using the extender brackets PEB1 or PEB2.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Unshielded Modular Patch Panel Type Flat, High Density
Number of Ports 48 Rack Units 1
Material Steel Color Black
Dimensions 482.6 mm W x 27.4 mm D Application NA
UPC 074983786619

Packages

1 - UNIT - 1