Abbotsford
pancpp48hdwbly

PANDUIT CPP48HDWBLY 48-Port 1 RU Mini-Com® High Density Flush Mount Patch Panel, Black

Price $191.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CPP48HDWBLY

Description

Mini Com 48-port modular high density patch panel in black, (1RU).Mini-ComĀ® High Density Patch Panels are ideal for multi-media applications. Flat andangled designs are available in various port densities to fit most needs. Flush mountstyle includes pre-numbered ports or area for adhesive labeling, select faceplate style panels with label pockets include pre-numbered labels and covers. Angledpatch panels are available for applications in which rack space is limited. The designallows cable to flow to each side of the rack, minimizing the need for horizontal cablemanagers and increasing the density of the rack space. High density patch panels can mount on a standard 19" rack or a 23" rack when using the extender brackets PEB1 or PEB2.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Modular Patch Panel Type Flat, High Density, Unshielded
Number of Ports 48 Rack Units 1
Material Steel Series/Model FPS
Color Black Dimensions 482.6 mm W x 27.4 mm D
Application NA UPC 074983036592

Packages

1 - UNIT - 1 10 - UNIT - (10)