Abbotsford
pancpp48wbly

PANDUIT CPP48WBLY 48-Port 2 RU Mini-Com® Modular Patch Panel With Faceplate, Black

Price $118.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CPP48WBLY
Documents Documents

Description

Mini-ComĀ® Modular Patch Panels are ideal for multi-media applications; they accept all Mini-ComĀ® Modules, which can be accessed through the front of the panel to snap in and out for easy moves, adds, and changes. Various styles and port densities available to fit most needs; labeling feature available on select styles. Angled patch panels are available for applications in which rack space is limited. The design allows cable to flow to each side of the rack, minimizing the need for horizontal cable managers and increasing the density of the rack space.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Unshielded Modular Patch Panel Type Flat
Number of Ports 48 Rack Units 2
Material Steel Interface Category 5
Color Black Dimensions 482.6 mm W x 22.4 mm D x 88.138 mm H
Application NA UPC 074983036608

Packages

1 - UNIT - 1 10 - UNIT - (10)