![pancppl24wbly](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116273.jpg?preset=medium)
PANDUIT CPPL24WBLY 24-Port Mini-Com® Faceplate Modular Patch Panel, Black
Description
The Mini-ComĀ® Faceplate Modular Patch Panel accepts up to 24 Mini-Com Modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, includes label pockets for easy identification, and is black.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Unshielded Modular Patch Panel | Type | Flat |
Number of Ports | 24 | Rack Units | 1 |
Mounting Type | Snap-In | Material | Steel |
Interface | 8-Position, 8-Wire RJ45 | Color | Black |
Dimensions | 482.6 mm W x 22.4 mm D x 43.7 mm H | Application | NA |
UPC | 074983036837 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |