Abbotsford
pancppl48wbly

PANDUIT CPPL48WBLY 48-Port Mini-Com® Faceplate Modular Patch Panel, Black

Price $165.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CPPL48WBLY
Documents Documents

Description

The Mini-ComĀ® Faceplate Modular Patch Panel accepts up to 48 Mini-Com Modules for unshielded applications in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, includes label pockets for easy identification, and is black.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Unshielded Modular Patch Panel Type Flat
Number of Ports 48 Rack Units 2
Mounting Type Snap-In Material Metal
Color Black Dimensions 482.6 mm W x 22.4 mm D x 88.1 mm H
Application NA UPC 074983036868

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok