PANDUIT CPPLA24WBLY 24-Port Mini-Com® Faceplate Angled Modular Patch Panel
Description
The Mini-ComĀ® Faceplate Angled Modular Patch Panel accepts up to 24 Mini-Com Modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, includes label pockets for easy identification, and is black.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Panel | Type | Front Access Patch Panel |
Number of Ports | 24 | Rack Units | 1 |
Material | Steel | Color | Black |
Application | NA | UPC | 074983036899 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |