PANDUIT CWPP12WBL 12-Port Mini-Com Wall Mount Modular Faceplate Patch Panel, Black
Description
12-port patch panel supplied with three factory installed CFFP4 snap-in faceplates with integrated wall mount bracket.PRODUCT FEATURES:- Release snap feature on faceplate allows simple front access for termination and accessibility to installed modules- Accept Mini-Com Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes- Mounts directly onto wall- Modular design for easy cabling revisions
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Modular Patch Panel | Type | Unshielded, Flat |
Number of Ports | 12 | Rack Units | 0 |
Mounting Type | Wall | Material | Steel |
Color | Black | Dimensions | 228.6 mm W x 63.5 mm D |
Standards | RoHS Compliant | Application | NA |
UPC | 074983686353 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |