PANDUIT 48-Port NetKey® Front Access Angled Patch Panel, Black
Description
The NetKey® Faceplate Angled Modular Patch Panel accepts up to 48 keystone modules for unshielded applications in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, can be identified with adhesive labels, and is black.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Patch Panel | Type | Angled, Front Access |
Number of Ports | 48 | Rack Units | 2 |
Material | Steel | Color | Black |
Dimensions | 19 in W x 4.43 in D | For Use With | 19 in and 23 in Racks and Cabinets |
Standards | Buy American Act Compliant | UPC | 074983728947 |
Packages
1 - UNIT - 1 |