
PANDUIT NKPP24FMY 24-Port 1 RU NetKey® Keystone Modular Flush Mount Patch Panel, Black
Description
Keystone 24-port modular flush mount patch panel in black, (1RU). Optional molded design, angled versions available and include strain relief bars.KEY FEATURES AND BENEFITS:• No. of Ports: 24• Module Type: Keystone• No. of Rack Spaces: 1• Patch Panel Style: Flat• Identification: Adhesive Label• Material: CRS• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Unshielded Modular Patch Panel | Type | Flat |
Number of Ports | 24 | Rack Units | 1 |
Mounting Type | Flush | Material | Steel |
Interface | Category 6 | Color | Black |
Dimensions | 482.6 mm W x 10.2 mm D x 43.7 mm H | Standards | RoHS Compliant |
Application | Mounts to 19 racks and accepts all NetKey Modules | UPC | 074983056019 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |