
PANDUIT NKPP48FMY 48-Port 2 RU NetKey® Keystone Modular Flush Mount Patch Panel, Black
Description
Keystone 48-port modular flush mount patch panel in black, (2RU).KEY FEATURES AND BENEFITS:• No. of Ports: 48• Module Type: Keystone• No. of Rack Spaces: 2• Patch Panel Style: Flat• Identification: Adhesive Label• Color: Black• Material: CRS• CE Compliant: No• Part Features: Optional molded design, angled versions available and include strain relief bars• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Unshielded Modular Patch Panel | Type | Flat |
Number of Ports | 48 | Rack Units | 2 |
Mounting Type | Flush | Material | Steel |
Color | Black | Dimensions | 482.6 mm W x 26.4 mm D x 88.1 mm H |
Standards | RoHS Compliant | Application | Mounts to 19 racks and accepts all NetKey Modules |
UPC | 074983056026 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |