Abbotsford
pannkpp48hdy

PANDUIT NKPP48HDY 48-Port 1RU NetKey Unshielded Modular Patch Panel, Black

Price $145.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKPP48HDY

Description

Keystone 48-port modular high density patch panel in black, (1RU).

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Modular Patch Panel Type Unshielded, Flat, High Density
Number of Ports 48 Rack Units 1
Material Steel Color Black
Dimensions 482.6 mm W x 23.4 mm D Standards RoHS Compliant
Application NA UPC 074983056033

Packages

1 - UNIT - 1 5 - UNIT - (5)