![pannkppa48fmy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116418.jpg?preset=medium)
PANDUIT NKPPA48FMY 48-Port 2 RU NetKey® Angled Modular Patch Panel, Black
Description
Keystone 48-port modular flush mount angled patch panel in black, (2RU).KEY FEATURES AND BENEFITS:• Module Type: Keystone• No. of Rack Spaces: 2• Patch Panel Style: Angled• Identification: Adhesive Label• Material: CRS• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Modular Patch Panel | Type | Unshielded, Angled |
Number of Ports | 48 | Rack Units | 2 |
Material | Steel | Color | Black |
Dimensions | 482.6 mm W x 118.2 mm D | Standards | RoHS Compliant |
Application | NA | UPC | 074983056057 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |