PANDUIT QAPP24BL 24-Port 1 RU QuickNet™ Angled Patch Panel, Black
Description
The QuickNet⢠Angled Patch Panel accepts QuickNet Pre-Terminated Cassettes and Patch Panel Adapters. These high-density patch panels conserve valuable rack space and, due to the angle, they facilitate proper bend radius control and minimize the need for horizontal cable managers. The patch panel is 24 port in 1 RU and black.
Specifications
Brand Name | Panduit | Sub Brand | QuickNet |
Item Name | Patch Panel | Type | Angled |
Number of Ports | 24 | Rack Units | 1 |
Material | Steel | Color | Black |
Dimensions | 482.6 mm W x 139.4 mm D | Standards | RoHS Compliant |
Application | NA | UPC | 074983005024 |
Packages
1 - UNIT - 1 |