HUBBELL 19 inch Rear Cable Management Bar for Patch Panels, Clip On, Black
Description
Clip on rear cable management bar for patch panels. For use with P6A, P6E and P5E series panels. Eliminate cable bend radius control concerns, provide needed cable strain relief and allow jacketed cables to be routed directly to the point of termination to help maintain proper pair twist.
Specifications
Brand Name | Hubbell Premise Wiring | Item Name | Cable Management Bar |
Width | 19 in | Height | 1-3/4 in |
Material | Steel | Mounting | Clip |
Color/Finish | Powder Coated Black | For Use With | SpeedGain® Rear Patch Panels |
Standards | TIA 568-C, cULus Listed | UPC | 662620820385 |
Packages
1 - UNIT - 1 |