HUBBELL 4 inch NextSpeed Category 6A Rear Cable Management Bar, HPW Panel Mount
Description
Rear cable management bar.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Cable Management Bar | Width | 19 in |
Material | Steel | Mounting | Panel |
Type | Cable Management Bar | Color/Finish | Powder-Coated |
Includes | Bracket and Screw | Standards | TIA 568-C |
Application | Cable Management Bar | UPC | 662620238579 |
Packages
1 - UNIT - 1 |