MIL-STED DATA PRODUCTS CP301412PEMINI 12 Port Cat5e Mil-Sted Patch Panel Miniature
Description
CP-3012 Low cost blank patch panel with 12 D cut-outs for EH and XLR connectors. These panels are manufactured from 1.2 mm steel sheet and have an attractive matt black powder coated finish. They are also available in 8 (CP-3008) and 16 ( CP-3016) port versions. We can populate these panels with connectors of your choice, please see our EH and XLR series connectors for the full range.
Specifications
Brand Name | Mil-Sted Data Products | Item Name | Patch Panel with 12D cutouts |
Type | Blank | Material | Steel |
Finish | Powder-Coated | Color | Black |
For Use With | EH/XLR Series Connector |
Packages
1 - UNIT - 1 |