Abbotsford
hubisfh110w

HUBBELL ISFH110W 10W 5V 110UTP Hubbell® HDMI High-Definition 110 UTP Video Extender, White

Price $494.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ISFH110W

Description

iStation HDMI high-definition 110 UTP video extender transmit 1080p signals over two solid unshielded twisted-pair (UTP) cables, allowing video display devices to be located up to 147 ft away from a digital source. Ideal for projectors, smart boards, HDTVs, flat screens and monitors and other video display devices. The HDMI video extender is supplied as a kit with both source (passive) and display (active) adapter frame/modules that feature an LED to indicate that power and signal are working properly.


Locate a display device up to 150’ away is as simple as pulling 2 additional UTP cables to a drop

Terminate with Category 5e, 6 or 6A UTP plenum or non-plenum cable

Specifications

Brand Name Bryant Sub Brand Copper Products
Item Name Video Extender Type Decorator Frame, Standard, Plug-in, HDMI 110
Length 8.100 in Material Beryllium Copper
Color White Width 4.7 in
Finish Smooth Mounting Flush/Screw
Temperature Rating Per TIA Standards TIA/EIA-568
Application HDMI, Set, Active UPC 662620300047

Packages

1 - UNIT - 1