
HUBBELL NS801BK netSELECT® Decorator Frame with 1 HDMI, Black
Description
netSELECT® HDMI Decorator frame deliver uncompromising digital audio and video wherever you need it. Unleash the full potential of your high definition display and audio installations.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Audio and Video |
Item Name | Decorator Frame | Type | 1-Gang, 1-Port |
Length | 9.000 in | Material | Beryllium Copper Contact |
Color | Black | Width | 2.900 in |
Finish | Smooth | Mounting | Snap-On/Snap-Fit, Flush, Screw |
Temperature Rating | Per TIA | Includes | HDMI Female to Female |
Standards | TIA/EIA-568 | Application | HDMI Decorator Frame Loaded |
UPC | 883778503832 |
Packages
1 - UNIT - 1 |