×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubns802bk

HUBBELL NS802BK Hubbell netSELECT HDMI 1-Gang Thermoplastic Decorator Frame, Gold, Female to Female, 2-Port, Black

Price $78.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NS802BK
Documents Documents

Description

High definition media interface decorator frame.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Copper Audio and Video
Item Name Decorator Plate Frame Type iSTATION HDMI Extenders and Cables
Length 8.800 in Width 5.000 in
Height 1.4 in Mounting Snap-On
Material Beryllium Copper Connection Plug-N-Play
Color/Finish Black Standards TIA/EIA-568
Application For HDMI Decorator Frame Loaded UPC 883778503849

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok