
PASS & SEYMOUR ON-Q AC100901 1-Gang, LV Bracket w/ Nail, New Construction
Description
1G LV BRACKET
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Bracket | Mounting | Nail On |
Material | High Impact Flame Retardant Plastic | Type | 1 Gang, Low Voltage |
Dimensions | 2-1/4 in W x 3-3/4 H | Color/Finish | Green, Smooth |
Standards | cULus Listed | Application | Residential use |
UPC | 804428026037 |
Packages
24 - UNIT - (24) |