PASS & SEYMOUR AC100902 2-Gang New Construction Face Mount LV Bracket, Green
Description
2G LV BRACKET
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Bracket | Mounting | Face |
Material | High Impact Flame Retardant Plastic | Type | 2 Gang, Low Voltage |
Dimensions | 4 in W x 3-3/4 H | Color/Finish | Green, Smooth |
Standards | cULus Listed | Application | Residential use |
UPC | 804428026044 |
Packages
24 - UNIT - (24) | 2400 - SKID - 2400 |