Abbotsford
onqac100911

PASS & SEYMOUR AC100911 1-Gang, LV Bracket, Face Mount, New Construction

Price $1.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC100911

Description

Designed for use in double gang openings, the 1-Gang LV Face Mount Bracket is ideal for low voltage installations such as keystone wall plates and audio keypads. Intended for new construction projects, this bracket installs quickly and easily. The bracket features an open back and an integrated cable management system for easy cable connections.FEATURES AND BENEFITS:- Constructed with rigid, durable plastic- Spacious opening accommodates larger low voltage devices and makes wiring a breeze- Features top opening for convenient cable management

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Bracket Mounting Face
Material High Impact Flame Retardant Plastic Type 1 Gang, Low Voltage
Dimensions 2-1/4 in W x 3-3/4 H Color/Finish Green, Smooth
Standards cULus Listed Application Residential use
UPC 804428032236

Packages

24 - UNIT - (24)