
PASS & SEYMOUR ON-Q AC101001 1-Gang, LV Bracket, Retrofit
Description
1G LV BRKT RETROFIT
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Bracket | Mounting | Swing Bracket |
Material | High Impact Flame Retardant Plastic | Type | 1 Gang, Low Voltage |
Dimensions | 2-1/4 in W x 3-3/4 H | Color/Finish | Green, Smooth |
Standards | cULus Listed | Application | Residential use |
UPC | 804428026051 |
Packages
24 - Unit - (24) |