Abbotsford
onqac101003

PASS & SEYMOUR AC101003 3-Gang LV Swing Bracket for Retrofit, Grey

Price $4.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC101003

Description

Designed for use in triple gang openings, the 3-Gang LV Swing Bracket is ideal for low voltage installations such as keystone wall plates and audio keypads. Intended for retrofit projects, this bracket installs quickly and easily. The bracket features an open back and uses reliable metallic swing brackets to clamp bracket in place.FEATURES AND BENEFITS:• Rigid plastic design retains shape for ease of alignment during installation• Reliable, metallic wings securely clamp bracket in place• Spacious opening accommodates large devices and facilitates wiring process

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Bracket Mounting Swing Bracket
Material High Impact Flame Retardant Plastic Type 3 Gang, Low Voltage
Dimensions 5-3/4 in W x 3-3/4 H Color/Finish Green, Smooth
Standards cULus Listed Application Residential use
UPC 804428026075

Packages

12 - UNIT - (12)