
PANDUIT CBWH 1-Gang Mini-Com® Classic Series Faceplate Frame, White
Description
Single gang faceplate frame accepts two 1/2 size module inserts or three 1/3 size module inserts, White.FEATURES AND BENEFITS:• Modular: Faceplate frames accept all Panduit Inserts; inserts accept all Mini-Com® Modules for design flexibility• Front access: Mini-Com® Modules are accessible from the front for easy moves, adds, and changes• Identification: Classic series faceplate frames can be clearly identified with optional adhesive labels;
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Faceplate Frame | Type | Faceplate Frame |
Series | Classic | Material | ABS |
Color | White | Orientation | Vertical |
Width | 69.8 mm | Thickness | .36 in |
Mounting | Screw Mount | Standards | RoHS Compliant |
UPC | 074983715060 |
Packages
1 - UNIT - 1 |