
PANDUIT CFG2WH 1-Gang 2-Port Mini-Com® Rectangular Adapter GFCI Frame Mount, White
Description
Mini ComĀ® rectangular adapter, mounts behind standard GFCI faceplates, accepts two Mini-ComĀ® Module, White.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Module Frame Plate | Type | GFCI, 2-Port |
Length | 96.8 mm | Material | ABS |
Color | White | Width | 36.1 mm |
Thickness | 11 mm | Standards | RoHS Compliant |
Application | NA | UPC | 074983712809 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - (100) |