Abbotsford
cwd1172w

COOPER INDUSTRIES 1172W Flush Mount Wallplate with Coaxial Adapter, White

Price $4.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1172W

Description

Flush Mount Wallplates with Coaxial Adapter are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Cooper wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite TVs, DVDs, and outdoor antennas.

Specifications

Brand Name Eaton Sub Brand MediaSync
Item Name Wallplate with Coaxial Adapter Type Standard Size
Length 4.5 in Material Thermoset Plastic
Color White Width 2.75 in
Mounting Flush/Box Application For Residential, Data and Communications
UPC 032664546570

Packages

1 - UNIT - 1 15 - UNIT - 15