Abbotsford
arlced130

ARLINGTON INDUSTRIES CED130 1-Gang Arlington Cable Entry Device With Slotted Cover; White

Price $5.8262 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:CED130

Description

Cover White non-metallic cable entry device with slotted cover for low-voltage wire.

Specifications

Brand Name Arlington Item Name Cable Entrance Plate
Material Plastic Color White
Width 1.450 in Finish Enamel Painted, Matte
Mounting Flush, Screw Standards Not Available
UPC 018997130150

Packages

25 - UNIT - (25)