ARLINGTON INDUSTRIES CED1BL SCOOP™ Single Gang Entrance Hood, Black
Description
SCOOP™ Entrance hoods are easy to install, facing IN or OUT. They offer the best way to run cable where you need it. Protects cable.
Specifications
Brand Name | Arlington | Sub Brand | Scoop™ |
Item Name | Cable Entrance Plate | Type | Reversible, Low Voltage |
Number of Gangs | 1 | Length | 4.111 in |
Material | Plastic | Color | Black |
Orientation | Vertical | Shape | Rectangular |
Width | 1.295 in | Mounting | Screw Mount |
Includes | (2) #6 Screws | Application | Low Voltage Cable |
UPC | 018997104724 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |