ARLINGTON INDUSTRIES CER2 2-Gang Arlington THE SCOOP™ Reversible Non-Metallic Cable Entrance Plate, White
Description
The SCOOP™ Reversible, Non-Metallic Cable Entrance Plates for Existing Cable Protects cable and provides installation versatility. Removable lower plate for easier access to cables that are already run. non-rusting, white paintable plastic. Designed to install low voltage Class 2.
Specifications
Brand Name | Arlington | Sub Brand | Scoop™ |
Item Name | Wallplate | Type | 2-Piece |
Number of Gangs | 2 | Length | 4.625 in |
Material | Plastic | Color | White |
Width | 4.562 in | Thickness | 1.759 in |
Finish | Enamel Painted | Mounting | Surface, Screw |
For Use With | Cable Exit | Includes | Hinged Lid |
Application | For Low Voltage Cable | UPC | 018997104748 |
Packages
25 - UNIT - (25) |