GM LIGHTING 120V 3000K Brick Light Faceplate Scoop, Brushed Nickel
Description
Brushed Nickel Scoop Faceplate for step lighting, path lighting, deck lighting in stairs or railings. New collection of modern brick lights is designed for integration into walls. With even spread of light, Brick Light make outdoor and indoor areas safer, more secure and stylish.
Specifications
Brand Name | GM Lighting | Sub Brand | Brick Light |
Item Name | Faceplate | Type | Scoop |
Length | 3-1/4 in | Material | Die-Cast Zinc Magnesium |
Color | Brushed Nickel | Width | 8.625 in |
Thickness | 0.375 in | Temperature Rating | -20 to 50 °C |
Standards | ETL Listed | Application | For Step Lighting, Path Lighting, Deck Lighting in Stairs or Railings |
Packages
1 - UNIT - 1 |