Abbotsford
gmlgblfpobz

GM LIGHTING 120V 3000K Brick Light Faceplate Open, Bronze

Price $59.69 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:GBL-FPO-BZ

Description

Bronze Nickel Open Faceplate for step lighting, path lighting, deck lighting in stairs or railings. New collection of modern brick lights is designed for integration into walls. With even spread of light, Brick Light make outdoor and indoor areas safer, more secure and stylish.

Specifications

Brand Name GM Lighting Sub Brand Brick Light
Item Name Faceplate Type Open
Length 3-1/4 in Material Die-Cast Zinc Magnesium
Color Bronze Width 8.625 in
Thickness 0.375 in Temperature Rating -20 to 50 °C
Standards ETL Listed Application For Step Lighting, Path Lighting, Deck Lighting in Stairs or Railings

Packages

1 - UNIT - 1