CODE ELECTRIC ALU4GSDCOV FP DUP REC SURF 4G ALUM
Specifications
Brand Name | Code Electric Products | Item Name | Faceplate |
Type | Duplex | Number of Gangs | 4 |
Material | Aluminum | Shape | Rectangular |
Mounting | Surface |
Packages
1 - UNIT - 1 |
Brand Name | Code Electric Products | Item Name | Faceplate |
Type | Duplex | Number of Gangs | 4 |
Material | Aluminum | Shape | Rectangular |
Mounting | Surface |
1 - UNIT - 1 |