CODE ELECTRIC ALU5GSBCOV Code 5-Gang Aluminum Faceplate Surface Blank Cover
Specifications
Brand Name | Code Electric Products | Item Name | Faceplate |
Type | Blank | Number of Gangs | 5 |
Material | Aluminum | Mounting | Surface |
Packages
1 - UNIT - 1 |
Brand Name | Code Electric Products | Item Name | Faceplate |
Type | Blank | Number of Gangs | 5 |
Material | Aluminum | Mounting | Surface |
1 - UNIT - 1 |