DOUGLAS LIGHTING CONTROLS WN-7606 2-Gang 6-Device Douglas Lighting Control Standard Cover Plate, Stainless Steel
Description
WN-7606 series stainless steel cover plates with 2 gangs and 6 devices
Specifications
Brand Name | Douglas Lighting Controls | Item Name | Faceplate |
Number of Gangs | 2 | Length | 119.888 mm |
Material | Stainless Steel | Orientation | Horizontal and Vertical |
Width | 116.84 mm | Thickness | 6.35 mm |
Mounting | Wall | UPC | 999999890016 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |