Abbotsford
hubafp14w

HUBBELL AFP14W Hubbell® Angled Plate, 4-Port, White

Price $5.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:AFP14W
Documents Documents

Description

Rear-loading face plates provide a sleek, secure installation serving all single-gang multimedia applications. AFP plates are designed with a 45° angle mounting that provides a protected installation profile when patch cords are installed. AFP plates accept XCELERATOR™ jacks and are horizontally oriented. Rear-loading face plates provide a sleek, secure installation serving all single-gang multimedia applications. AFP plates are designed with a 45° angle mounting that provides a protected installation profile when patch cords are installed. AFP plates accept XCELERATOR™ jacks and are horizontally oriented. Provides a rear loading, snap in, flush mounting of Hubbell jacks and AV keystone connectors. Designed to accept UTP and Coax connectors. Supports multiple applications at the station site. Colour matched covers for labelling. Designed to flush mount with box eliminator. Durable construction. Complemented by a broad range of voice or data or video connectors. Individual port configurations allow specification flexibility.


Fits all Hubbell keystone connections (AV, data and fiber)

Secure

Requires removal to access connectivity

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Faceplate Type Molded, 4-Port, Angled
Number of Gangs 1 Length 3.000 in
Material ABS Color White
Orientation Vertical Width 2.740 in
Thickness 0.8 IN Mounting Screw Mount
For Use With RJ45 Connectors Standards TIA-568-C
Application For Areas with Capacity Bend Radius Restrictions, Telephone Application UPC 662620803340

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20