Abbotsford
hubfp4bk

HUBBELL FP4BK Premise Wiring Phone/Data/Multimedia Hardware, FurniturePlate, 4-port, Black

Price $8.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FP4BK
Documents Documents

Description

Plate furniture standard, 4 port, color black.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Furniture Faceplate Type Molded, 4-Port, Standard
Number of Gangs 1 Length 10.000 in
Material ABS Color Black
Orientation Vertical/Horizontal Width 3.6 in
Thickness 0.15 in Mounting Screw Mount
For Use With TIA Furniture Opening Standards UL 514D
Application Protection Against Contact of Live Terminals and Wiring. Provides Finished Look to Installation, Accommodates Full TIA Opening Specification UPC 662620837826

Packages

1 - UNIT - 1 10 - UNIT - 10