HUBBELL FP2BK Premise Wiring Phone/Data/Multimedia Hardware, FurniturePlate, 2-port, Black
Description
Plate furniture standard, 2 port, color black.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Faceplate | Type | Molded, 2-Port, Standard |
Number of Gangs | 1 | Length | 3.200 in |
Material | ABS | Color | Black |
Orientation | Horizontal | Width | 2.240 in |
Thickness | 0.15 IN | Mounting | Snap-On |
Standards | TIA-568-C | Application | For Office Furniture |
UPC | 662620837772 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |