Abbotsford
hubifp11bk

HUBBELL IFP11BK Hubbell Wall Plate Flush, 1G, 1-Port, Black

Price $4.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:IFP11BK

Description

Face plate. 1-port, 1-gang. Rear-loading face plates provide a sleek, secure installation serving all single and double-gang multimedia applications. Designed to flush mount with box eliminator. Durable construction. Complemented by a broad range of voice/data/video connectors. Provides a rear loading, snap in, flush mounting of Hubbell jacks and AV keystone connectors. Individual port configurations allow specification flexibility. All IFP plates are supplied with paper labels, clear screw covers and colour-matched screw covers. Compatible with Hubbell labelling system. Mounts to standard NEMA openings and boxes. Available in black.


Fits all Hubbell keystone connections (AV, data and fiber)

Supplied with paper labels, clear and color match screw covers

Secure

Requires removal to access connectivity

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Faceplate Type 1-Port, Keystone, Molded, Rear Loading, Standard
Number of Gangs 1 Length 6.500 in
Material ABS Color Black
Orientation Horizontal/Vertical Width 3.910 in
Thickness 0.15 in Mounting Screw Mount
Standards TIA 568-C Application For Data, Phone, Multimedia
UPC 662620826394

Packages

1 - UNIT - 1