HUBBELL IFP14BK Hubbell Wall Plate Flush, 1G, 4-Port, Black
Description
Rear-loading face plate provide a sleek, secure installation serving multimedia applications. Constructed from flame-retardant material. Complemented by a broad range of voice/data/video connectors. Individual port configurations allow specification flexibility. Compatible with Hubbell labelling system.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Faceplate | Type | Keystone, Molded, 4-Port, Rear Loading |
Number of Gangs | 1 | Length | 6.500 in |
Material | ABS | Color | Black |
Orientation | Vertical | Width | 4.0 in |
Thickness | 0.15 IN | Mounting | Screw Mount |
Standards | NEMA | Application | Accommodates Box Eliminator |
UPC | 662620826578 |
Packages
1 - UNIT - 1 |