Abbotsford
hubifp16bk

HUBBELL IFP16BK Hubbell Wall Plate Flush, 1G, 6-Port, Black

Price $4.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:IFP16BK

Description

Rear-loading face plate. Flush mount with box eliminators. Durable construction. Complemented by a broad range of voice/data/video connectors. Provides a rear loading, snap in, flush mounting of Hubbell jacks and AV keystone connectors. Individual port configurations allow specification flexibility. IFP modular plate supplied with paper labels, clear screw covers and colour matched covers.


Fits all Hubbell keystone connections (AV, data and fiber)

Supplied with paper labels, clear and color match screw covers

Secure

Requires removal to access connectivity

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Faceplate Type Keystone, Molded, 6-Port, Rear Loading
Number of Gangs 1 Length 6.500 in
Material ABS Color Black
Orientation Vertical/Horizontal Width 4.0 in
Thickness 0.15 in Mounting Screw Mount
Standards TIA 568-C Application Accommodates Box Eliminator
UPC 662620826639

Packages

1 - UNIT - 1 25 - UNIT - 25