HUBBELL ISF3BK Hubbell Decorator Outlet Frame, 3-Port Black
Description
Decorator outlet frames provide instant communication mounting capabilities within a rectangular (GFCI) or duplex electrical design. These frames deliver 3 port configurations, lending flexibility and increased capacity to the work area. Decorator frames give a contemporary finish to any style application and can accommodate a broad range of retrofit applications.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Decorator Frame | Type | Decorator Frame |
Number of Gangs | 1 | Material | ABS |
Color | Black | Orientation | Horizontal |
Thickness | 0.15 IN | Finish | Matte |
Mounting | Screw Mount | Standards | NEMA Rated |
Application | Data, Fiber, Audio, Video | UPC | 662620831893 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |