HUBBELL ISF2BK Hubbell Decorator Outlet Frame, 2-Port Black
Description
Decorator outlet frames provide instant communication mounting capabilities within a rectangular (GFCI) or duplex electrical design. These frames deliver 2 port configurations, lending flexibility and increased capacity to the work area. Decorator frames give a contemporary finish to any style application and can accommodate a broad range of retrofit applications.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Blank Decorator Frame Plate | Type | Molded, 2-Port |
Number of Gangs | 1 | Length | 6.500 in |
Material | ABS | Color | Black |
Orientation | Horizontal | Width | 4.000 in |
Thickness | 0.15 IN | Finish | Matte |
Mounting | Screw Mount | For Use With | Wall Duct |
Standards | NEMA | Application | Data, Fiber, Audio, Video |
UPC | 662620831848 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |