Abbotsford
hubisf2w

HUBBELL ISF2W iStation™ Decorator Outlet Frame, 2-port, White

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ISF2W

Description

PLATE, INFINE STYLELINE FRAME,2PORT,WH


Integrates with all Hubbell keystone connections (AV, data, and fiber)

2-Port

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Decorator Frame Type Decorator Frame
Number of Gangs 1 Material ABS
Color White Orientation Horizontal
Thickness 0.15 IN Finish Matte
Mounting Screw Mount Standards NEMA Rated
Application Data, Fiber, Audio, Video UPC 662620831831

Packages

1 - UNIT - 1 25 - UNIT - 25