Abbotsford
hubisf6bk

HUBBELL ISF6BK Hubbell Decorator Outlet Frame, 6-Port Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ISF6BK

Description

Frame outlet blank decorator, keystone 6 port, 1 gang, color black.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Blank Decorator Frame Plate Type Molded, 6-Port
Number of Gangs 1 Material ABS
Color Almond Orientation Horizontal
Thickness 0.15 IN Mounting Screw Mount
Standards NEMA Application Data, Fiber, Audio, Video
UPC 662620831992

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok