HUBBELL NS612BK 2-Port Keystone Plate Decorator Frame, Black
Description
NetSelect Products, Plate Decorator Frame, Keystone, 2-Port, Black. High impact-resistant thermoplastic frame. Elongated strap for better wall box mounting.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Netselect® |
Item Name | Decorator Frame Plate | Type | Molded, 2-Port, Standard Size |
Number of Gangs | 1 | Length | 8.000 in |
Material | ABS | Color | Black |
Orientation | Vertical | Width | 1.450 in |
Thickness | 0.06 in | Mounting | Screw Mount |
For Use With | Keystone Jack | Standards | NEMA/TIA |
Application | For Data and Communications | UPC | 883778501036 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |