
HUBBELL NS614W 4-Port Keystone Plate Decorator Frame, White
Description
NetSelect Products, Plate Decorator Frame, Keystone, 4-Port, White. High impact-resistant thermoplastic frame. Elongated strap for better wall box mounting.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NetSelect |
Item Name | Decorator Keystone Frame Plate | Type | 4-Port |
Number of Gangs | 1 | Length | 8.040 in |
Material | ABS | Color | White |
Orientation | Vertical/Horizontal | Width | 1.460 in |
Thickness | 0.06 in | Mounting | Screw |
Standards | NEMA/TIA | Application | For Data and Communications |
UPC | 883778501104 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |