Abbotsford
hubns620w

HUBBELL NS620W netSELECT® Decorator Outlet Frame, Blank, Light Almond

Price $14.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NS620W

Description

Frame outlet blank decorator, 1 gang, color white.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NetSelect
Item Name Decorator Frame Outlet Type Molded, Blank
Number of Gangs 1 Length 7.300 in
Material ABS Color White
Orientation Vertical Width 3.980 in
Thickness 0.06 (1.5) IN Mounting Screw Mount
Standards NEMA/TIA Application For Data and Communications
UPC 883778501203

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25