
HUBBELL NS801W netSELECT® Decorator Frame with 1 HDMI, White
Description
HDMI decorator frame, gold, female to female, 1-Port, white.
Specifications
Brand Name | Bryant | Sub Brand | Copper Audio and Video |
Item Name | Decorator Frame Plate | Type | 1-Port, Standard Size |
Length | 8.800 in | Material | Metal, Beryllium Copper Contact |
Color | White | Width | 5.6 in |
Finish | Matte | Mounting | Flush, Snap |
Temperature Rating | Per TIA | For Use With | Female to Female HDMI Jack |
Standards | TIA/EIA-568 | Application | For Copper Audio and Video Applications |
UPC | 883778503825 |
Packages
1 - UNIT - 1 |