![hubns802w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139402379.jpg?preset=medium)
HUBBELL NS802W Hubbell netSELECT HDMI 1-Gang Thermoplastic Decorator Frame, Gold, Female to Female, 2-Port, White
Description
High definition media interface decorator frame.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Audio and Video |
Item Name | Decorator Frame Plate | Type | Standard Size, Female to Female |
Length | 8.800 in | Material | Beryllium Copper Contact |
Color | White | Width | 4.75 in |
Finish | Smooth | Mounting | Snap-On- Snap-Fit |
Temperature Rating | Per TIA | Includes | (2) HDMI |
Standards | TIA/EIA-568 | Application | HDMI Decorator Frame Loaded |
UPC | 883778503924 |
Packages
1 - UNIT - 1 |